Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-03043 Caroline 2 Piece Quilt Set - Twin Size
Mfr # 66A-03043
Zoro # G903684342
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 66A-03043
- Zoro # G903684342
- UPC # 886511903043
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Reinvent your room with the Caroline quilt set by Bedford Home. Add flare to any bedroom with bold patterns and bright colors. The soft microfiber patchwork quilt features classic stars and stripes and trendy plaid patterns in the patriotic colors of red, white and blue. Includes a standard sham in the same bold print.
Features- Caroline Quilt Set
- 2 Piece
- 1 Quilt And 1 Pillow Sham
- 1 Quilt and 2 Pillow Shams
- Machine Wash Cold Water or Dry Clean
- Tumble Dry Low
- Do Not Use Bleach
- Size: Twin Size
- Cover: 70 gsm
- Dimension: 172.7 " x 218.4 " x 0.6"
- Weight: 3.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment (2R1822-CPA)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Making Lye Soap 2' Canvas Art, 18x24 (ALI15726-C1824GG)
- VINTIQUEWISE 22 W, 22 L, 24 H (QI003976)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size (66A-03029)
- INFINITI LuxRevers Coverlet 104x96 Kg, Kiwi (9025073-KW)
- MADISON PARK Serendipity Cotton Percale 9-Piece Comforter Set, 9PK (MP10-3539)
- Bedford Home Bedspreads and Comforters