Shop All Bedspreads and Comforters
Bedford Home
Bedford Home 66A-03029 Lizzie 3 Piece Quilt Set - Full & Queen Size
Mfr # 66A-03029
Zoro # G203684462
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bedford Home
- MFR # 66A-03029
- Zoro # G203684462
- UPC # 886511903029
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Reinvent your room with the Lizzie quilt set by Bedford Home. Add flare to any bedroom with bold patterns. The soft microfiber quilt features classic paisley print in fun, bold colors. Includes two standard shams in the same bold print. Create the perfect Boho chic bedroom.
Features- Lizzie Quilt Set
- 3 Piece
- 1 Quilt And 1 Pillow Sham
- 1 Quilt and 2 Pillow Shams
- Machine Wash Cold Water or Dry Clean
- Tumble Dry Low
- Do Not Use Bleach
- Size: Full & Queen Size
- Comforter: 86" x 86" x 25"
- Cover: 70 gsm
- Dimension: 218.4 " x 218.4 " x 0.6"
- Weight: 4.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- BEDFORD HOME Bedford Home 66A-18871 Quilt Bedspread Exclusive Mariner Design 2 Piece Set with Pillow Sham; Twin Size & Extra Large (66A-18871)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- BEDFORD HOME Bedford Home 66A-63149 3 Piece Mallory Quilt Set; Full & Queen Size (66A-63149)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 650 Thread Count Solid Duvet Cover Set King/California King-Gold (650KCDC SLGL)
- MADISON PARK Madison Park MP10-314 Madison Park Dallas 7 Piece Comforter Set; Khaki - King (MP10-314)
- Bedford Home Bedspreads and Comforters