Shop All Mattress Covers and Pads
Bedford Home
Bedford Home 64A-04004 Down Alternative Topper with Sherpa; Queen Size
Mfr # 64A-04004
Zoro # G803784234
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 64A-04004
- Zoro # G803784234
- UPC # 191344004004
- Country of Origin Unknown
- Category Mattress Covers and Pads
Description
Bedford home European styling reversible down alternative topper. Two toppers in one. Enjoy the cool side of microfiber for warm nights, or the soft warm side of Sherpa for cool nights. Durable, soft, and practical to use year round. Breathable microfiber keeps you cool and dry. This topper protects your mattress from wear and tear, box stitching to keep filling uniform along the entire topper.
Specifications- Size: Queen Size
- Care: Machine washable
- Dimension: 60" x 80" x 3"
- Weight: 9.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Janina Dining Table (5516-66)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- VOLLRATH Heyco Strain Relief (17045-3)
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, Full (GPKI709302)
- SINO TALENT INTERNATIONAL Box Spring Cover Easy Ft, Hazelnut Qn 60 (9029012-BR)
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- MABIS Mabis 20-850-000 KaWe Economy Otoscope (20-850-000)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, King (709504)
- MADISON PARK ESSENTIALS Madison Park BASI16-0191 100 Percent Polyester Microfiber Sofa Bed Pad; White - 60 x 72 in. (BASI16-0191)
- Bedford Home Mattress Covers and Pads