Shop All Decorative Rugs
Bedford Home
Bedford Home 62A-64357 5 ft. 3 in. x 7 ft. 7 in. Shag Area Rug Plush Ombre Throw Carpet; Blue
Mfr # 62A-64357
Zoro # G803875277
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 62A-64357
- Zoro # G803875277
- UPC # 194189364357
- Country of Origin China
- Category Decorative Rugs
Description
Add warmth and style to any room from the ground up with a shag area rug by Bedford Home. The gradual blending of the ombre blue hues from light to dark combined with the plush shag texture provides softness underfoot and a touch of luxury to any home. Made of polyester, the fluffy carpet piece will naturally resist fading while providing the perfect accent under a dining room table, on top of hardwood floors in the living room or next to your bed for when you wake in the morning the possibilities are endless.
Specifications- Color: Blue
- Material: Polyester
- Design: Ombre
- Size: 5 ft. 3 in. x 7 ft. 7 in.
- Weight: 25.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- TENNSCO Shelf, Width 34-1/2 In, Grey (B-345 LIGHT GRAY)
- BOSS Fabric Task Chair, 22-, Armless, Black (B9090-BK)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- ANJI MOUNTAIN Anji Mountain AMB0362-060R 6 ft. Round Kerala Sunrise Jute Hand Braided Rug - Beige; Tan & Ivory (AMB0362-060R)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- AURIC 1845-0044-BROWN Pisa Round Brown Contemporary Turkey Area Rug, 5 ft. 3 in. (AU2482637)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Blue (MAD494G-8)
- NOURISON Nourison 4808 Somerset Area Rug Collection Multi Color 5 ft 6 in. x 5 ft 6 in. Round (99446048080)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- SAFAVIEH Rectangular Adirondack Contemporary Area Rug, Turquoise & Grey - 3 x 5 ft. (ADR134K-3)
- Bedford Home Decorative Rugs