Shop All Decorative Rugs
Bedford Home
Bedford Home 62A-64289 8 x 10 ft. Shag Area Plush Throw Carpet; Taupe
Mfr # 62A-64289
Zoro # G303875449
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedford Home
- MFR # 62A-64289
- Zoro # G303875449
- UPC # 194189364289
- Country of Origin China
- Category Decorative Rugs
Description
Add warmth and style to any room from the ground up with a shag area rug by Bedford Home. The modern Gray tone combined with the plush shag texture provides softness underfoot and a touch of luxury to any home. Made of polyester, the fluffy carpet piece will naturally resist fading while providing the perfect accent under a dining room table, on top of hardwood floors in the living room or next to your bed for when you wake in the morning the possibilities are endless.
Specifications- Color: Taupe
- Material: Polyester
- Design: Cozy
- Size: 8 x 10 ft.
- Weight: 58.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNEXION Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93400-1159)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool Without Backrest - Pneumatic Height Adjustment Charcoal Gray (277615)
- FLASH FURNITURE Advantage Natural With White Grain X-Back Chair (X-BACK-NWG)
- LA CROSSE TECHNOLOGY Pop-Up Bar Projectn Alarm Clock, USB Port (616-1950-INT)
- BAXTON STUDIO Shiro Modern and Contemporary Beige and Black Handwoven Hemp Area Rug (188-11847-ZORO)
- SUPER GRIP Noskid Rug S Grp 12Oz (91209-6)
- HOMESPICE DECOR 10 x 10 in. Azalea Jute Braided Rugs, Red (565143)
- SAFAVIEH 8 x 10 ft. Abstract Contemporary Hand Tufted Rectangle Rug, Black & Grey (ABT468L-8)
- SAFAVIEH 6 x 6 ft. Round Contemporary Soho Beige and Ivory Hand Tufted Rug (SOH514A-6R)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- ORIENTAL WEAVERS Oriental Weavers C9663A061091ST 2 x 3 ft. Carson Rectangular Area Rug - Ivory (C9663A061091ST)
- Bedford Home Decorative Rugs