Shop All Closet Rods & Rod Sockets
Bedding Beyond
N189-654 72-120 in. Adjustable Closet Rod
Mfr # BE569408
Zoro # G904107093
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedding Beyond
- MFR # BE569408
- Zoro # G904107093
- UPC # 723902300497
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Features
- Adjustable Closet Rod.
- Zinc Plated Brackets & Nickel Plated Rod.
- Tubes Are Made With Lock Seam Construction For Greater Strength.
- Ends Automatically Align For Easy Installation.
- Outside Diameter Of Tube Is 1 in.
- Center Support Is Furnished With 72 - 120 in. Size.
- Includes Screws.
- Dimension - 1.75 x 2.75 x 64.25 in.
- Item Weight - 3.62 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- 80/20 Fasteners, 10 Series (3321)
- 80/20 Lift-Off Hinge Left Tab8 Nylon Blk (12072)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- KNAPE & VOGT 2-1/4 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (766 CHR)
- NATIONAL HARDWARE 1.31 in. D Polished Chrome Steel Closet Flange Set (S822-080)
- WHITMOR CLOSET ROD CLOSET SYSTEM (6779-4322)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack60)
- JOHN STERLING Closet Rod, Length 48-72 In. (PB0022-48/72)
- SIOUX CHIEF CLOSET BOLT NYL 2.5"" 2PK (425-PB)
- Bedding Beyond Closet Rods & Rod Sockets