Shop All Closet Rods & Rod Sockets
Bedding Beyond
N189-647 48-72 in. Adjustable Closet Rod
Mfr # BE577781
Zoro # G204106994
original price:
$42.25
10% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedding Beyond
- MFR # BE577781
- Zoro # G204106994
- UPC # 723902300510
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Features
- Adjustable Closet Rod.
- Size - 48 - 72 in.
- Zinc Plated Brackets & Nickel Plated Rod.
- Tubes Are Made With Lock Seam Construction For Greater Strength.
- Ends Automatically Align For Easy Installation.
- Outside Diameter Of Tube Is 1 in.
- Center Support Is Furnished With 72 - 120 in. Size, With Screws.
- Dimension - 7.92 x 1.45 x 0.58 in.
- Item Weight - 2.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-999)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Chrome (1PGF9)
- BOX PACKAGING Corrugated Storage Bin, 200#/Ect-32-B Corrugated, 12 in W, White (BSBINEB1812)
- HARDWARE RESOURCES 23" Wide Satin Nickel Wire Shoe Fence for Shelving (SF23-SN)
- JOHN STERLING ClosetPro Closet Pole Socket, Plastic, White, PowderCoated (BC-0037)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Open Closet Rod Holders 4PK (931903)
- HILLMAN 48 TO 72 ZINC PLATED CLOSET ROD ADJ (852653)
- IRONWERKS DESIGNS 30" x 12" Closet Rod (GarmRack30)
- NATIONAL HARDWARE Rod Closet Brt 72-120In (N338-335)
- HARDWARE RESOURCES Chrome 1-1/16" Diameter x 8' Long Round Steel Closet Rods 24PK (111696CH-24)
- CLOSETMAID WHT Super Rod Support (562900)
- Bedding Beyond Closet Rods & Rod Sockets