Shop All Closet Rods & Rod Sockets
Bedding Beyond
N189-639 30-48 in. Adjustable Closet Rod
Mfr # BE834489
Zoro # G804107018
original price:
$28.59
19% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedding Beyond
- MFR # BE834489
- Zoro # G804107018
- UPC # 753153418238
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Features
- Adjustable Closet Rod.
- Size - 30 To 48 in.
- Zinc Plated Brackets & Nickel Plated Rod.
- Tubes Are Made With Lock Seam Construction For Greater Strength.
- Ends Automatically Align For Easy Installation.
- Outside Diameter Of Tube Is 1 in.
- Center Support Is Furnished With 72 - 120 in. Size, With Screws.
- Dimension - 27.3 x 2.8 x 1.8 in.
- Item Weight - 1.61 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11-1/8 in W, 4 in H, 17-7/8 in L, Blue, 2 PK (K-QSB110BL-2)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x64" (LPW-34.5X64-95)
- GLOBAL INDUSTRIAL Workbench Top - Phenolic Resin Safety Edge, 72W x 30D x 1 Thick (237392)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- HILLMAN WHITE POLE SCKET SET (851541)
- HARDWARE RESOURCES Dark Bronze 1" Diameter x 8' Long Round Aluminum Closet Rods 24PK (100096ORB-24)
- WHITMOR Double Hang Closet Rod (6021-378)
- DENDESIGNS CD-0019 Plastic Closet Pole End Cap - White (DE3673457)
- KNAPE & VOGT 2-1/4 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (766 CHR)
- PROSOURCE Rod Closet Adj 72-96In White (21015PHX-PS)
- LIDO Closet Rod 1-5/16 6Ft Ss (LB-44-A106/6)
- Bedding Beyond Closet Rods & Rod Sockets