Shop All Closet Rods & Rod Sockets
Bedding Beyond
N189-621 18-30 in. Adjustable Closet Rod
Mfr # BE577780
Zoro # G204107038
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bedding Beyond
- MFR # BE577780
- Zoro # G204107038
- UPC # 723902300503
- Country of Origin China
- Category Closet Rods & Rod Sockets
Description
Features
- Adjustable Closet Rod.
- Size - 18 - 30 in.
- Zinc Plated Brackets & Nickel Plated Rod.
- Tubes Are Made With Lock Seam Construction For Greater Strength.
- Ends Automatically Align For Easy Installation.
- Outside Diameter Of Tube Is 1 in.
- Center Support Is Furnished With 72- 120 in. Size Screws.
- Dimension - 1.8 x 2.8 x 18.1 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (QUS230YL)
- AKRO-MILS Plastic Divider, Black, 5 7/8 in L, 1/3 in W, 5 7/8 in H, 2 PK (41286)
- CLOSETMAID 60 WHT Wall Standard (280800)
- MIDWEST FASTENER 1-3/8" Oil Rubbed Bronze Closed Closet Rod Holders 4PK (931923)
- REV-A-SHELF Rev-A-Shelf - Adjustable Pull Down Rod 35 in- 48 in (CPDR-3548)
- JOHN STERLING Closet Rod, Length 72-120 In. (PB0022-72120)
- IRONWERKS DESIGNS 24" x 12" Closet Rod (GarmRack24-FBM)
- HARDWARE EXPRESS RP0495-CH Fast Mount Closet-Max Shelf And Rod Bracket; Heavy-Duty - Chrome (2492088)
- ORGANIZED LIVING FreedomRail 4 Ft. x 1 In. Closet Rod, Chrome (7913154834)
- RANDALL CLOSET POLE (6 FT CR-1)
- Bedding Beyond Closet Rods & Rod Sockets