Shop All Marine Pumps & Plumbing
Beckson Marine
Drain Port - 4" x 14" x 1"-Depth - White/Clear
Mfr # PO414DWC-10
Zoro # G5399792
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckson Marine
- MFR # PO414DWC-10
- Zoro # G5399792
- UPC # 21083005737
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Drain Port - 4 x 14 x 1 -Depth - White/Clear For ports mounted on a sloped surface. Rain Drain ports are designed for use where cabin sides are sloped, and other ports would collect rain and spray. The molded in Rain Drain channels drain while tipped as much as 40 . They resist clogging and are easy to clean. No water enters the boat when you open the port after a rain. Beckson plastic portlights have a long history of excellent service and superior design features. They feature no corrosion, no condensation, no leaks, and no waterfall when you open the port. Features: Screen and exterior trim ring are included Replacement parts are readily available All Beckson Opening Ports are CE approved For replacing existing portlights, Beckson Fixed and Opening Ports are engineered to standard mounting hole sizes for interchangeability with other manufacturer s ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tube Weld Yoke w Bearing Groove (A-700-0600-AI)
- POWEROPTIX Light LED 146 Series Amber (101-01461)
- A & I PRODUCTS CabCAM Power Video Cable, 65' 6.7" x6.7" x2.7" (A-PVC65)
- NTK Vapor Canister Purge Solenoid Connector, 1P2487 (1P2487)
- BECKSON MARINE Siphon-Mate Pump f/Diesel, Oil, Water (109PC)
- BECKSON MARINE Thirsty-Mate 24" Pump w/24" Flexible Reinforced Hose (124PF)
- BECKSON MARINE Handy-Mate Utility Pump - 16" (216PC)
- BECKSON MARINE Thirsty-Mate 24" Pump w/72" Flexible Reinforced Hose (124PF6)
- BECKSON MARINE 1" Drain Plug Screw Type w/Gasket - Black (DP10-B)
- BECKSON MARINE Pontoon 15" Pump - Hose Solid Separately (315FPX)
- VALTERRA Valterra T1024VP Hose Adapter - 3", Straight, Black, Carded (T1024-VP)
- Beckson Marine Marine Pumps & Plumbing