Shop All Bilge Pumps
Beckson Marine
Beckson Thirsy-Mate High Capacity Super Pump w/4' Intake, 6' Outlet
Mfr # 524C
Zoro # G102943349
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckson Marine
- MFR # 524C
- Zoro # G102943349
- UPC # 21083009223
- Country of Origin United States
- Category Bilge Pumps
Description
Thirsty-Mate High Capacity Super Pump
The Beckson THIRSTY-MATE hand pump is manufactured in the U.S.A. of the finest materials available. It is self-priming and very easy to clean. This hand pump will not rust or corrode or mar your boat. If your THIRSTY-MATE hand pump becomes clogged, simply remove the foot valve assembly and clean out the inside. Spare parts such as replacement foot valve assemblies and hoses are readily available.
Features:
The Beckson THIRSTY-MATE hand pump is manufactured in the U.S.A. of the finest materials available. It is self-priming and very easy to clean. This hand pump will not rust or corrode or mar your boat. If your THIRSTY-MATE hand pump becomes clogged, simply remove the foot valve assembly and clean out the inside. Spare parts such as replacement foot valve assemblies and hoses are readily available.
Features:
- Angled top sleeve
- Contoured red tee handle
- Non-conductive material
- Self-priming plunger valve
- Special polyvinyl grey body and shaft
- Removable foot valve for cleaning
- Self-priming
- Solvent welded construction
- Will withstand temperature to 120 degrees F (49 degrees C)
- Capacity: 30 gal/min
- Length: 33"
- Diameter: 3"
- Stroke Length: 19"
- Intake Hose: 4'
- Outlet Hose: 6'
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0002)
- GRANDOLDGARDEN U-Shaped Ground Stakes - 100 Piece (GR2756547)
- DAYTON Shallow Well Jet Pump, Plastic, 1/2 HP (4HEY4)
- HONEYWELL THERMAL SOLUTIONS C7061A1020 115/230V Dynamic Self (C7061A1020)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- BECKSON MARINE Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose (136PF)
- ANDERSON Hose Bilge 1-1/4Ix1-3/4O (BP134114050R)
- SHURFLO 380 Bilge Pump - 12 VDC, 380 GPH (355-020-10)
- JABSCO 9200-0023-P Replacement 10 Blade Nitrile Impeller (9200-0023-P)
- SHURFLO 1000 Bilge Pump - 12 VDC, 1000 GPH (355-100-10)
- WHALE MARINE Gusher Urchin Manual Bilge Pump Thru Deck/Bulkhead (BP9013)
- Beckson Marine Bilge Pumps