Shop All Bilge Pumps
Beckson Marine
Beckson Thirsty-Mate Pump 36" w/9' Flexible Reinforced Hose
Mfr # 136PF9
Zoro # G002943173
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckson Marine
- MFR # 136PF9
- Zoro # G002943173
- UPC # 21083010366
- Country of Origin United States
- Category Bilge Pumps
Description
Thirsty-Mate Hand Pump
The Beckson THIRSTY-MATE hand pump is manufactured in the U.S.A. of the finest materials available. It is self-priming and very easy to clean. This hand pump will not rust or corrode or mar your boat. If your THIRSTY-MATE hand pump becomes clogged, simply remove the foot valve assembly and clean out the inside. Spare parts such as replacement foot valve assemblies and hoses are readily available.
Features:
The Beckson THIRSTY-MATE hand pump is manufactured in the U.S.A. of the finest materials available. It is self-priming and very easy to clean. This hand pump will not rust or corrode or mar your boat. If your THIRSTY-MATE hand pump becomes clogged, simply remove the foot valve assembly and clean out the inside. Spare parts such as replacement foot valve assemblies and hoses are readily available.
Features:
- Angled top sleeve
- Contoured red tee handle
- Non-conductive material
- Self-priming plunger valve
- Special polyvinyl grey body and shaft
- Removable foot valve for cleaning
- Self-priming
- Solvent welded construction
- Will withstand temperature to 120 degrees F (49 degrees C)
- Length: 36"
- Diameter: 1-3/4"
- Strokes/Gal: 4
- Capacity: 13GPM
- Hose Length: 108"
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- BERLISS Mechanical Seal, Type 6, 1 In., Buna, Carbon Face, Ni-Resist Cup (BSP-370)
- GPI Flowmeter, Turbine, For Fuel, 1 in. FNPT (01A31GM)
- ARO Diaphragm Pump, 35Gpm, Nitrile/Nitrile, 1 (666100-122-C)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- BECKSON MARINE Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose (136PF)
- JABSCO 9200-0023-P Replacement 10 Blade Nitrile Impeller (9200-0023-P)
- RULE Rule-Mate 2000 GPH Fully Automated Bilge Pump - 12V (RM2000A)
- RULE Rule Industries RM500B Rule-Mate Bilge Pump 500 Gph 12 Volt (RM500B)
- SEACHOICE 12V Aeration/Pump System 360 GPH With 3/4" Outlet (19481)
- RULE Rule 2000 G.P.H. Automatic Bilge Pump (53S)
- Beckson Marine Bilge Pumps