Shop All Bilge Pumps
Beckson Marine
Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose
Mfr # 136PF
Zoro # G702943329
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckson Marine
- MFR # 136PF
- Zoro # G702943329
- UPC # 21083000121
- Country of Origin United States
- Category Bilge Pumps
Description
Thirsty-Mate Hand Pump
The Beckson THIRSTY-MATE hand pump is manufactured in the U.S.A. of the finest materials available. It is self-priming and very easy to clean. This hand pump will not rust or corrode or mar your boat. If your THIRSTY-MATE hand pump becomes clogged, simply remove the foot valve assembly and clean out the inside. Spare parts such as replacement foot valve assemblies and hoses are readily available.
Features:
The Beckson THIRSTY-MATE hand pump is manufactured in the U.S.A. of the finest materials available. It is self-priming and very easy to clean. This hand pump will not rust or corrode or mar your boat. If your THIRSTY-MATE hand pump becomes clogged, simply remove the foot valve assembly and clean out the inside. Spare parts such as replacement foot valve assemblies and hoses are readily available.
Features:
- Angled top sleeve
- Contoured red tee handle
- Non-conductive material
- Self-priming plunger valve
- Special polyvinyl grey body and shaft
- Removable foot valve for cleaning
- Self-priming
- Solvent welded construction
- Will withstand temperature to 120 degrees F (49 degrees C)
- Length: 36"
- Diameter: 1-3/4"
- Strokes/Gal: 4
- Capacity: 13GPM
- Hose Length: 36"
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase (5UPW5)
- BELL & GOSSETT Gaskets, For 4RD13, 4RD14 (P57410)
- LIBERTY PUMPS K001001 Pump Switch (K001001)
- DAYTON Hand Drum Pump, Piston, PVC, 11/16In OD (4HA33)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- SEACHOICE 12V Aeration/Pump System 360 GPH With 3/4" Outlet (19481)
- RULE 500GPH Standard Bilge Pump - 24V (25DA-24)
- VALENCIA PIPE Pump A Way Manual Non-Submersible Hand Pump (9136)
- ESCO Calcium Chloride Pump 50 GPM (ESC10543)
- ANDERSON Hose Bilge 1-1/4Ix1-3/4O (BP134114050R)
- RULE Rule-Mate 2000 GPH Fully Automated Bilge Pump - 24V (RM2000A-24)
- Beckson Marine Bilge Pumps