Shop All Bilge Pumps
Beckson Marine
Beckson Thirsty-Mate Lifeboat & Commercial Vessel Pump - USCG Approved
Mfr # 519CG#3
Zoro # G402943193
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckson Marine
- MFR # 519CG#3
- Zoro # G402943193
- UPC # 21083000244
- Country of Origin United States
- Category Bilge Pumps
Description
Thirsty-Mate High Capacity Super Pump
Coast Guard Approved for commercial use
Manufactured to exceed the original requirements of Coast Guard regulation No. 519C. The specifications of this regulation were later reduced when no hand pump other than Beckson's could pass the test requirements. Still "over built" to Beckson's higher standard.
Coast Guard Approved for commercial use
Manufactured to exceed the original requirements of Coast Guard regulation No. 519C. The specifications of this regulation were later reduced when no hand pump other than Beckson's could pass the test requirements. Still "over built" to Beckson's higher standard.
- Length: 24"
- Diameter: 3"
- GPM: 22
- Inlet Hose: 36"
- Outlet Hose: 120"
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN5)
- PULSAFEEDER Mec-O-Matic Dolphin Series KOPkit (KUDXX-LSAU)
- DWYER INSTRUMENTS Flowmeter, range 1-10 GPM water. (VFCII-142)
- SQUARE D Switch Pump 30-50Psi (FSG2J21M4CP)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- BECKSON MARINE Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose (136PF)
- RULE 2000 GPH Non-Automatic Bilge Pump w/6' Leads (10-6UL)
- SEACHOICE 12V Bilge Pump, 12.0A, 2000 GPH, 1-1/8" Port (19301)
- RULE Rule 20F Bilge Pump - 800 GPH, Square (20F)
- RULE Dry Bilge Pump & Panel Switch (DB412)
- SEACHOICE 12V Mini Bilge Pump 450 GPH With 3/4" Ports, 1.5A (19261)
- Beckson Marine Bilge Pumps