Shop All Bilge Pumps
Beckson Marine
Beckson Sea Kayak Pump - 18"L, 8GPM w/Float-a-Pump
Mfr # 318P1/FPS3R
Zoro # G502943260
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckson Marine
- MFR # 318P1/FPS3R
- Zoro # G502943260
- UPC # 21083008776
- Country of Origin United States
- Category Bilge Pumps
Description
Sea Kayak Pump w/Float-a-Pump Sleeve
Designed specifically with the Sea-Kayaker in mind, this upgraded version of our popular Canoe Pump includes an aluminum reinforcing shaft which prevents the pump shaft from flexing in a rolling sea and won't affect a compass.
A hose can be added for extended discharge.
The installed Float-a-Pump provides positive flotation for pumps dropped overboard.
Features:
Designed specifically with the Sea-Kayaker in mind, this upgraded version of our popular Canoe Pump includes an aluminum reinforcing shaft which prevents the pump shaft from flexing in a rolling sea and won't affect a compass.
A hose can be added for extended discharge.
The installed Float-a-Pump provides positive flotation for pumps dropped overboard.
Features:
- Diameter: 1-3/4"
- Length: 18"
- Strokes per Gallon: 8 strokes
- Gallon per minute: 8 gallons
- Mounting clips sold separately
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, circulating, 670gph, 115V (503603)
- NOBLES/TENNANT SWITCH - FLOAT CAGE SCREEN ASM. (180613)
- LIBERTY PUMPS Grinder Pump, 2 HP, 208/230V (LSG202M)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (102213LF)
- BECKSON MARINE Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose (136PF)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- WHALE MARINE Gusher 10 Manual Bilge Pump Thru Deck/Bulkhead Mount (BP3740)
- RULE Rule 800GPH Standard Bilge Pump - 12V (20DA)
- JABSCO 9200-0023-P Replacement 10 Blade Nitrile Impeller (9200-0023-P)
- SEACHOICE 12V Bilge Pump, 12.0A, 2000 GPH, 1-1/8" Port (19301)
- ESCO Calcium Chloride Pump 50 GPM (ESC10543)
- Beckson Marine Bilge Pumps