Shop All Bilge Pumps
Beckson Marine
Beckson Flex-a-Pump Impossible Place Pump w/6' Intake
Mfr # 315FP6
Zoro # G702943275
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckson Marine
- MFR # 315FP6
- Zoro # G702943275
- UPC # 21083002910
- Country of Origin United States
- Category Bilge Pumps
Description
Flex-a-Pump Impossible Place Pumps
A Thirsty-Mate with extra reach! This pump can be permanently installed and will operate in any position. It comes complete with mounting brackets, intake hose and clamp, strainer, check valve and discharge hose. Ideal for small boats, engine compartments and much more.
Features:
A Thirsty-Mate with extra reach! This pump can be permanently installed and will operate in any position. It comes complete with mounting brackets, intake hose and clamp, strainer, check valve and discharge hose. Ideal for small boats, engine compartments and much more.
Features:
- Diameter: 1-3/4" (44 mm)
- Length: 14" (35.6 cm)
- Stroke: 12" (30.5 cm)
- Gal/Min: 7.5 (28 L)
- Outlet Hose: 2' (61 cm)
- Intake Hose: 6' (1.8 m)
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 5 HP 4" Manual Submersible Sewage Pump 230V (WS5012D4)
- FLOWSERVE Seal, Pump Shaft (21-050-43)
- DAYTON Pump Repair Kit, For 2ZXA7, 2ZXA8 (21TH01)
- OASE Pond Skimmer, Floating, 580 GHP, 110VAC (50040)
- BECKSON MARINE Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose (136PF)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- ATTWOOD MARINE Attwood Sahara Auto Bilge Pump 1100 Gph (4511-7)
- WHALE MARINE Orca Auto 1300 24V Automatic Bilge Pump (BE1484)
- WHALE MARINE Supersub 12V 650GPH Low Profile Automatic Bilge Pump (SS5212)
- RULE High Capacity Manual Bilge Pump, 3700GPH, 24V (16A)
- RULE 17A 12V General Purpose Centrifugal Pump 3800 GPH (17A)
- Beckson Marine Bilge Pumps