Shop All Bilge Pumps
Beckson Marine
Beckson Flex-a-Pump Impossible Place Pump w/4' Intake
Mfr # 315FP4
Zoro # G102943189
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckson Marine
- MFR # 315FP4
- Zoro # G102943189
- UPC # 21083002903
- Country of Origin United States
- Category Bilge Pumps
Description
Flex-a-Pump Impossible Place Pumps
A Thirsty-Mate with extra reach! This pump can be permanently installed and will operate in any position. It comes complete with mounting brackets, intake hose and clamp, strainer, check valve and discharge hose. Ideal for small boats, engine compartments and much more.
Features:
A Thirsty-Mate with extra reach! This pump can be permanently installed and will operate in any position. It comes complete with mounting brackets, intake hose and clamp, strainer, check valve and discharge hose. Ideal for small boats, engine compartments and much more.
Features:
- Diameter: 1-3/4" (44 mm)
- Length: 14" (35.6 cm)
- Stroke: 12" (30.5 cm)
- Gal/Min: 7.5 (28 L)
- Outlet Hose: 2' (61 cm)
- Intake Hose: 4' (1.2 m)
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036GG2R)
- SANDPIPER Pump Repair Kit, Fluid (476.043.635)
- DAYTON O-Ring, NBR, PPTLS2218G (PPTLS2218G)
- WATTS Watts 013547-10 AquaLock Collet Clips - 1/2" CTS, 3 Pack (3547-10)
- BECKSON MARINE Beckson Thirsty-Mate Pump 36" w/36" Flexible Reinforced Hose (136PF)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- RULE Rule 1500 G.P.H. Bilge Pump (02)
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 24V (BP2054)
- ALBIN PUMP MARINE Cartridge Bilge Pump 750GPH - 12V (01-02-003)
- JOHNSON PUMP 2200GPH Ultima Combo Auto Bilge Pump - 12V (02274-001)
- SEACHOICE 12V Mini Bilge Pump 450 GPH With 3/4" Ports, 1.5A (19261)
- Beckson Marine Bilge Pumps