Shop All Fuel Transfer Accessories
This Product is Discontinued
Beckson
Bung Adaptor, Buttress, PVC (Discontinued)
Mfr # ADPT-B01
Zoro # G4064566
This Product is Discontinued
Key Features
- Material Poly
- For Use With 15, 30 or 55 Gal. Drums
- Diameter 2-5/8"
- Wetted Materials Polyethylene
- Adapter Dia. 1-1/4" ID x 1-1/2" OD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beckson
- MFR # ADPT-B01
- Zoro # G4064566
- UPC # 647368000787
- Country of Origin Unknown
- Category Fuel Transfer Accessories
Dimensions
Diameter | 2-5/8" |
Adapter Dia. | 1-1/4" ID x 1-1/2" OD |
Bung Connection Dia. | 2 5/8 in |
For Container Size | 15 gal, 30 gal, 55 gal |
Details
Item | Bung Adapter |
Material | Poly |
For Use With | 15, 30 or 55 Gal. Drums |
Wetted Materials | Polyethylene |
Type | Butress |
Adapter Material | Polyethylene |
For Media Type | General Purpose |
For Container Type | Drum |
Adapter Connection Type | Buttress |
Material of Construction | Poly |
Description
Bung Adapter, Adapter Material Polyethylene, For Container Size 15 gal, 30 gal, 55 gal, For Container Type Drum, Bung Connection Dia. 2 5/8 in, Adapter Connection Type Buttress, Wetted Materials Polyethylene, For Use With 15, 30 or 55 Gal. Drums
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.