Shop All Pump Parts
Beckett
Switch-Safety 24 VAC Thumb-screw clamp (UR) rated)
Mfr # 1502S
Zoro # G9470357
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 3.9
- Overall Height 3
- Width 3
- Length 4.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beckett
- MFR # 1502S
- Zoro # G9470357
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Width | 3.9 |
Overall Height | 3 |
Width | 3 |
Length | 4.1 |
Overall Length | 3 |
Height | 2.7 |
Details
Material | Plastic |
Weight | 0.5 |
Description
Beckett’s easy to use float actuated switch provides a reliable means to safely monitor high water levels. The switch may be wired directly to the system to turn off the air conditioner or furnace equipment, or it can be wired to sound an alarm if the water level becomes too high.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump Repair Kit (637124-61)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 123 GPM (PD15A-ACP-AAA)
- DAYTON Hand Drum Pump, Piston, Polypropylene (2RUJ9)
- STAR WATER SYSTEMS Convertible Well Jet Pump, 3/4 HP (SJ07)
- BECKETT Pump-460V Condensate 212 degree Plenum (CP654ULHTSP)
- BECKETT Pump-115V Condensate 212 degree Plenum (CB501ULHTSP)
- DAYTON Pump Strainer, Thermoplastic, 2 In. (5PXF5)
- JABSCO In-Line Non Return Valve, 1 1/2 In. (29295-1010)
- YAMADA BALL GUIDE 25AL (711702)
- DAYTON Pump Adaptor (PPL2308CG)
- GRUNDFOS Shaft Seal Kit (985201)
- Beckett Pump Parts