Shop All Parts Washers & Accessories
Beckett
Pump Parts Washer-230V 6' cord
Mfr # GP210C
Zoro # G604836149
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3.5
- Height (In.) 3.8
- Material Plastic
- Color Black
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # GP210C
- Zoro # G604836149
- UPC # 52309010266
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Width (In.) | 3.5 |
Height (In.) | 3.8 |
Length | 4.5 |
Overall Width | 3.3 |
Overall Length | 3.5 |
Overall Height | 6.1 |
Details
Material | Plastic |
Color | Black |
Weight | 2.8 |
Description
Beckett's direct drive parts washer pumps are ideal for most solvent or aqueous cleaning solutions. The high torque motor and chemical resistant plastics create a long life robust design. This model has a viton shaft seal and a threaded cord exit for mounting in a parts washer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 1 gal., RTU (FXA0B3)
- AUTOTEX Wiper Motor, J3 Series, 24V, 28nm Torque (H137)
- XANTREX Freedom HF 1800 Inverter/Charger (806-1840)
- CTA MANUFACTURING Wrench Oil Filter Cap, 64mm X 14 (2460)
- BECKETT Pump Parts washer-115V 6' Cord Viton Seal (GP210V)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G210)
- BUILD-ALL Parts Washer, Super 48, Heavy Duty Base Mounted Parts Cleaner for Solvents (SUP-48)
- GRAYMILLS Filter Bags, PK12 (C-27360)
- ZEP Parts Washer Door Closure, Black (S10801)
- AMERICAN FORGE & FOUNDRY Parts Washer, Capacity 20 gal, Water-Based (31200B)
- ZEP Parts Washer Dipping Basket, Silver, 15" H (909501)
- Beckett Parts Washers & Accessories