Shop All Parts Washers & Accessories
Beckett
Pump Parts washer-115V 6' Cord Viton Seal
Mfr # GP325V
Zoro # G304836135
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width (In.) 2.5
- Height (In.) 5.1
- Overall Width 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # GP325V
- Zoro # G304836135
- UPC # 52309010259
- Country of Origin China
- Category Parts Washers & Accessories
Dimensions
Width (In.) | 2.5 |
Height (In.) | 5.1 |
Overall Width | 3.4 |
Overall Height | 6.6 |
Overall Length | 2.5 |
Length | 5.3 |
Details
Color | Black |
Material | Plastic |
Weight | 4 |
Description
Beckett's direct drive parts washer pumps are ideal for most solvent or aqueous cleaning solutions. The high torque motor and chemical resistant plastics create a long life robust design. This model has a viton shaft seal and a threaded cord exit for mounting in a parts washer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN NMEA 2000 In-Line Terminator (010-11096-00)
- QUICKCABLE Hold Down, 1/4" X 12", J Kit, PK25 (302112-025)
- BOSS AUDIO 35AC Male to Male 3.5mm Aux Cable - 36" (35AC)
- LUMAPRO Miniature Lamp, 306, 14W, S8, 28V, PK10 (306-10PK)
- BECKETT Pump Parts Washer-230V 6' cord (GP210C)
- BECKETT Pump Parts washer-115V 6' Cord Viton Seal (GP210V)
- GRAYMILLS Cleaning Solvent, 5 Gal. (M2062-141)
- GRAYMILLS Flow Thru Brush With Hose (749-09925)
- WALTER SURFACE TECHNOLOGIES Flow-Through Brush (55B005)
- WESTWARD Pump (TT4KTV702G)
- BUILD-ALL Removable Steel Workshelf (MW26)
- Beckett Parts Washers & Accessories