Shop All Condensate Pumps
Beckett
Pump-460V Condensate 212 degree
Mfr # CP654ULHTS
Zoro # G704836117
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pump Material Plastic
- Length 12
- Width 6
- Height 10.5
- Overall Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # CP654ULHTS
- Zoro # G704836117
- UPC # 52309155448
- Country of Origin China
- Category Condensate Pumps
Dimensions
Length | 12 |
Width | 6 |
Height | 10.5 |
Overall Length | 6 |
Overall Height | 12.6 |
Overall Width | 7.4 |
Details
Pump Material | Plastic |
Weight | 15 |
Color | Black |
Capacity | 1 gallon |
Description
Beckett’s heavy-duty pump series is capable of handling all your high lift industrial applications. It features a reliable two float design as well as our most powerful motors that maintain our proven durability. Power is supplied with a hard-wired terminal block. Ideal solution for high lift installations up to 65’ lift. Rated for condensate applications with water temperature up to 212° F.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL WATER LEAK DETECTN ALARM (RWD21)
- FLOWLINE Ultrasonic Level Transmitter, 9.8 Ft (LU27-01)
- SPRINGER PARTS Mechanical Seal; Replaces A-C Pump 52-118-510-801 (52-118-510-801SP)
- BELL & GOSSETT Circulating Pump Coupler, Rubber/Steel (185329)
- BECKETT BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift (BK221TUL)
- BECKETT Pump-208/230V Mini Split CE (MS602ULCQ)
- BECKETT Pump-460V Condensate (CB504UL)
- BECKETT BK221LSUL Medium Condensate Pump w/o Safety switch, 115V, 22 Foot Max Lift (BK221LSUL)
- BECKETT BK222UL Medium Condensate Pump w/Safety Switch, 230V, 22 Foot Max Lift, 156 gph (BK222UL)
- BECKETT Pump-115V Condensate Low Pro (CL201UL)
- BECKETT Pump-115V In Pan Condensate W/tank (IPC13AT)
- Beckett Condensate Pumps