Shop All Submersible Sump Pumps
Beckett
Pump-230V Submersible 6' cord
Mfr # G210C
Zoro # G904836115
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5
- Length 4.5
- Height 3.8
- Overall Height 4.7
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # G210C
- Zoro # G904836115
- UPC # 52309121030
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Width | 3.5 |
Length | 4.5 |
Height | 3.8 |
Overall Height | 4.7 |
Overall Width | 4.6 |
Overall Length | 3.5 |
Details
Weight | 3.5 |
Color | Black |
Material | Plastic |
Description
Beckett’s direct drive submersible pump line offers top of the line epoxy encapsulated (not oil filled) design to meet all your continuous duty requirements. They are low maintenance, environmentally safe, and can be used in a variety of industrial applications. Each pump features a heavy-duty motor for maximum output and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PPTNXZ91G)
- SPX Sleeve Stainless Steel U1 Pumps (015098000+)
- ARO Kit, Fluid/ Air (637226)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0014-SF1)
- BECKETT Pump-115V Sub 6' cord W/plug Bottom intake (G325A6)
- BECKETT Pump-115V Submersible 6' cord W/plug (G535A)
- BECKETT Pump-115V Submersible 6' cord W/plug (G210A)
- BECKETT Pump-115V Submersible 6' cord W/plug (G600A)
- BECKETT 115 V Submersible Pump 6 ft. Cord with Plug (G325A)
- BECKETT Pump-115V Submersible Rotating Volute (GR210A)
- SUPERIOR PUMP 92370 Thermoplastic Submersible Sump Pump (92370)
- Beckett Submersible Sump Pumps