Shop All Condensate Pumps
Beckett
Pump-230V Condensate High Temp Low Pro
Mfr # CL202ULHT
Zoro # G604836132
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5
- Width 4.9
- Pump Material Plastic
- Length 11.3
- Overall Length 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # CL202ULHT
- Zoro # G604836132
- UPC # 52309120231
- Country of Origin China
- Category Condensate Pumps
Dimensions
Height | 5 |
Width | 4.9 |
Length | 11.3 |
Overall Length | 4.9 |
Overall Width | 5.6 |
Overall Height | 5.9 |
Details
Pump Material | Plastic |
Capacity | 0.9 quart |
Weight | 4.3 |
Color | Black |
Description
Beckett’s compact CL20 has a low profile design that can be used in applications where space is limited. This unit is capable of handling high acidity condensation. The shut off height for the CL20 is 20 ft. This model features a high impact ABS tank and a flame retardant plastic cover. Inlets are provided on each end of the tank cover.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Flat Gasket, Plastic (12/PK); Replaces AMPCO Part# J802728, 12PK (J802728SP)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-KTC1-G19)
- FLINT & WALLING Assembly, Stage (138326)
- LIBERTY PUMPS Pump Control System, Duplex, 115V (PDC-115)
- BECKETT Pump-460V Condensate 212 degree (CP654ULHTS)
- BECKETT Pump-115V Condensate 190 degree (CB251ULHT)
- BECKETT Pump-230V Condensate 190 degree (CB252ULHT)
- BECKETT Pump-230V Condensate 212 degree (CB502ULHTS)
- BECKETT Pump-115V Condensate 212 degree (CB501ULHTS)
- BECKETT Pump-230V Condensate (CB502UL)
- HARTELL Condensate Removal Pump, SS, 1 gal , 60 Hz (HDP-A1-H1-115-60)
- Beckett Condensate Pumps