Shop All Condensate Pumps
Beckett
Pump-230V Condensate
Mfr # CB252UL
Zoro # G404836158
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material Plastic
- Length 12
- Width 6
- Height 10.1
- Capacity 1 gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # CB252UL
- Zoro # G404836158
- UPC # 52309125212
- Country of Origin China
- Category Condensate Pumps
Dimensions
Length | 12 |
Width | 6 |
Height | 10.1 |
Overall Length | 6 |
Overall Height | 12 |
Overall Width | 6.7 |
Details
Pump Material | Plastic |
Capacity | 1 gallon |
Color | Black |
Weight | 8.6 |
Description
Beckett’s family of large condensate pumps are ideal for higher volume standard condensate removal application. Each pump operates quietly, efficiently and offers such features as a built-in safety switch and a one-gallon tank. All pumps are UL/CUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Kit, Fluid/ Air (637226)
- DAYTON Flange (026210-GIS)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (6BF1L9D0)
- DAYTON Impeller (PP20003A802G)
- BECKETT Pump-115V Condensate UL (CB121UL)
- BECKETT Pump-230V Condensate (CB502UL)
- BECKETT Pump-115V Condensate Low Pro Plenum (CL201ULP)
- BECKETT Pump-115V Condensate (CB251UL)
- BECKETT Pump-230V Condensate Low Pro (CL202UL)
- BECKETT Pump-230V Condensate 212 degree (CB502ULHTS)
- SKIDMORE Condensate Return Unit, 20 Gal, Steel, Duplex (PS20DN)
- Beckett Condensate Pumps