Shop All Pump Parts
Beckett
Pump-230V Condensate 212 degree Plenum
Mfr # CB502ULHTSP
Zoro # G004836138
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 6
- Length 12
- Tank Capacity (Gal.) 1 gallon
- Height 10.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beckett
- MFR # CB502ULHTSP
- Zoro # G004836138
- UPC # 52309150276
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Length | 6 |
Length | 12 |
Height | 10.1 |
Overall Height | 11.9 |
Overall Width | 7.4 |
Width | 6 |
Details
Material | Plastic |
Tank Capacity (Gal.) | 1 gallon |
Color | Black |
Weight | 13 |
Description
Beckett’s heavy-duty pump series is capable of handling all your industrial applications. Its robust design promotes a more efficient, quieter operation while maintaining product durability. An ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one-gallon tank, a replaceable check valve, and a pre-wired terminal block. UL/CUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Plastic Water Meter, Wpt 1 Wtr Mtr, 1 Output (WPT-A-C-04)
- DAYTON Centrifugal Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase (5UPW4)
- DANNER AP20 air pump, Energy Efficient Motor, Quiet, High Vol Steady Air Flow (4220)
- DWYER INSTRUMENTS SPDT Level Switch (L6EPB-B-S-3-A)
- BECKETT Pump-115V Condensate 212 degree Plenum (CB501ULHTSP)
- BECKETT Switch-Safety 24 VAC Thumb-screw clamp (UR) rated) (1502S)
- BECKETT Pump-460V Condensate 212 degree Plenum (CP654ULHTSP)
- DAYTON Top Mount Valve, 1-1/2 In. (PP88280105G)
- BELL & GOSSETT Bearing Assembly (189163LF)
- KEENEY MFG Quietfill Valve Flap Kit (818MP)
- FILL-RITE Rotor Group Kit (KIT320RG)
- Beckett Pump Parts