Shop All Condensate Pumps
Beckett
Pump-208/230V Mini Split CE
Mfr # MS602ULCQ
Zoro # G9470366
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V
- Height 2.8
- Width 2.5
- Pump Material Plastic
- Length 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # MS602ULCQ
- Zoro # G9470366
- Country of Origin China
- Category Condensate Pumps
Dimensions
Height | 2.8 |
Width | 2.5 |
Length | 4.3 |
Overall Length | 2.5 |
Overall Height | 3.9 |
Overall Width | 4.5 |
Details
Voltage | 115V |
Pump Material | Plastic |
Material | Plastic |
Capacity | 2.5 Ounces |
Color | Black |
Weight | 1.2 |
Description
Beckett’s Mini Condensate Pump is the perfect solution for Mini Split systems up to 36,000 BTU. It features a recommenced max lift of 33′ with a max suction lift of 4′ which allows it to be installed in out of the way locations. It comes with a vibration/sound isolation mounting pad and semi clear condensate reservoir to easily see if maintenance is required. The reservoir features a reliable reed switch with a 5′ power cord. No kink silicone discharge tubing (5′ – 1/4′′ ID) is also included. This pump is rated for water temps 41 – 104 ̊ F, 50% duty cycle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Sanivite commercial grade drain pump, 0.4HP, 120V (008)
- DAYTON O-Ring, Buna-N, PP60084G (PP60084G)
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (4RJ71)
- DAYTON Drill-DrivenPump, 3/4 In NPT, 3.6gpm @ 5ft (3YU63)
- BECKETT BK221UL Medium Condensate Pump w/Safety Switch, 115V, 22 Foot Max Lift (BK221UL)
- BECKETT Pump-115V Condensate (CB501UL)
- BECKETT Pump-230V Condensate Low Pro (CL202UL)
- BECKETT Pump-115V Condensate Low Pro Plenum (CL201ULP)
- BECKETT Pump-115V Condensate UL (CB121UL)
- BECKETT Pump-230V Condensate (CB502UL)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- Beckett Condensate Pumps