Shop All Submersible Sump Pumps
Beckett
Pump-115V Submersible 6' cord W/plug
Mfr # G535A
Zoro # G504836157
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Length 5.4
- Width 4
- Overall Length 4
- Overall Width 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # G535A
- Zoro # G504836157
- UPC # 52309010235
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Height | 4 |
Length | 5.4 |
Width | 4 |
Overall Length | 4 |
Overall Width | 4.3 |
Overall Height | 6.1 |
Details
Material | Plastic |
Color | Black |
Weight | 4 |
Description
Beckett’s direct drive submersible pump line offers top of the line epoxy encapsulated (not oil filled) design to meet all your continuous duty requirements. They are low maintenance, environmentally safe, and can be used in a variety of industrial applications. Each pump features a heavy-duty motor for maximum output and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/4 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (4HU67)
- POND BOSS Pond UV Clarifier, UV, 575 gph, 16 ft. Cord (52735)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H701A-030)
- BECKETT Pump-115V Submersible 6' cord W/plug (G600A)
- BECKETT 115 V Submersible Pump 6 ft. Cord with Plug (G325A)
- BECKETT Pump-115V Sub 6' cord W/plug Bottom intake (G325A6)
- BECKETT Pump-115V Submersible Rotating Volute (GR210A)
- BECKETT Pump-115V Submersible 6' cord W/plug (G210A)
- BECKETT Pump-230V Submersible 6' cord (G325C)
- ZOELLER 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump (ZO7989)
- Beckett Submersible Sump Pumps