Shop All Submersible Sump Pumps
Beckett
Pump-115V Sub 6' cord W/plug Bottom intake
Mfr # G325A6
Zoro # G9470296
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Height 4.3
- Width 4
- Length 4.8
- Overall Width 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beckett
- MFR # G325A6
- Zoro # G9470296
- Country of Origin China
- Category Submersible Sump Pumps
Dimensions
Height | 4.3 |
Width | 4 |
Length | 4.8 |
Overall Width | 4.8 |
Overall Length | 4 |
Overall Height | 5.7 |
Details
Voltage | 115V |
Weight | 3.6 |
Material | Plastic |
Color | Black |
Description
Beckett’s direct drive submersible pump line offers top of the line epoxy encapsulated (not oil filled) design to meet all your continuous duty requirements. They are low maintenance, environmentally safe, and can be used in a variety of industrial applications. Each pump features a heavy-duty motor for maximum output and reliability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZWU2)
- DEE ZEE TOOLBOX REPLACEMENT LOCKING (BUILT IN) TANK CAP (CAP & NECK) (DZGASCAP3)
- US SEAL Pump Seal Shaft 1.250 (PS-185V-CMS)
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, Brass (PA 800)
- BECKETT 115 V Submersible Pump 6 ft. Cord with Plug (G325A)
- BECKETT Pump-230V Submersible 6' cord (G325C)
- BECKETT Pump-115V Submersible 6' cord W/plug (G535A)
- BECKETT Pump-115V Submersible 6' cord W/plug (G210A)
- BECKETT Pump-115V Submersible Rotating Volute (GR210A)
- BECKETT Pump-230V Submersible 6' cord (G210C)
- SUPERIOR PUMP 92541 1/2 HP Cast Iron Sump Pump with Vertical Switch (92541)
- Beckett Submersible Sump Pumps