Shop All Condensate Pumps
Beckett
Pump-115V In Pan Condensate W/tank
Mfr # IPC13AT
Zoro # G604836118
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Height 4.1
- Length 10.1
- Pump Material Plastic
- Overall Width 5.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beckett
- MFR # IPC13AT
- Zoro # G604836118
- UPC # 52309121153
- Country of Origin China
- Category Condensate Pumps
Dimensions
Width | 5 |
Height | 4.1 |
Length | 10.1 |
Overall Width | 5.8 |
Overall Height | 7.5 |
Overall Length | 5 |
Details
Pump Material | Plastic |
Weight | 5 |
Color | Black |
Description
Beckett’s IPC13A is a totally submersible pump with a built-in auto on/off pressure activated switch. The pump operates automatically when the water level reaches approximately 1.7 in. and turns off at 0.9 in. Because it is totally submersible this pump may be used in ANY application where automatic control and dependability are required. The compact size, along with high lift and quiet operation makes the IPC13A well suited for a whole range of consumer and O.E.M. requirements, including condensation removal. The "T" version includes a reservoir tank and an addotional seperate safety switch.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 1 HP, 230/460V, 4.8/2.4 Amp (4JMV8)
- SJE-RHOMBUS Dual Level Alarm, 120VAC, 5A, 3.8W.82dB (1052374)
- DWYER INSTRUMENTS Pump Controller (MPCJR-RC)
- FILL-RITE Faceplate Kit (KIT800FPP)
- BECKETT Pump-230V Condensate High Temp Low Pro (CL202ULHT)
- BECKETT BK221UL Medium Condensate Pump w/Safety Switch, 115V, 22 Foot Max Lift (BK221UL)
- BECKETT Pump-230V Condensate (CB252UL)
- BECKETT Pump-115V In Pan Condensate (IPC13A)
- BECKETT Pump-460V Condensate 212 degree (CB504ULHTS)
- BECKETT Pump-460V Condensate 212 degree (CP654ULHTS)
- SUPCO Condensate Pump, 3-Wire, 120V (DE05LUB100)
- Beckett Condensate Pumps