Shop All Condensate Pumps
Beckett
Pump-115V In Pan Condensate
Mfr # IPC13A
Zoro # G704836155
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Material Plastic
- Height 4
- Width 3.1
- Length 8
- Overall Length 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # IPC13A
- Zoro # G704836155
- UPC # 52309121146
- Country of Origin China
- Category Condensate Pumps
Dimensions
Height | 4 |
Width | 3.1 |
Length | 8 |
Overall Length | 3.1 |
Overall Height | 6 |
Overall Width | 5.2 |
Details
Pump Material | Plastic |
Weight | 4.2 |
Color | Black |
Description
Beckett’s IPC13A is a totally submersible pump with a built-in, hermetically sealed, pressure activated switch. The pump operates automatically when the water level reaches approximately 1.7 in. and turns off at 0.9 in. Because it is totally submersible this pump may be used in ANY application where automatic control and dependability are required. The compact size, along with high lift and quiet operation makes the IPC13A well suited for a whole range of consumer and O.E.M. requirements, including condensation removal.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA K400N Q/NPT, EO, SW NPT, EFM LF, Prot, 7.8 Max. Flow Rate , Aluminum, 1/2" NPT Inlet (F00984200)
- DAYTON NO Mercury Float Switch 115/230VAC (3BY79)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 8 Stage (PB3508A303)
- THE OUTDOOR PLUS Straight Spillway 6 - Copper (OPT-SS6)
- BECKETT BK221UL Medium Condensate Pump w/Safety Switch, 115V, 22 Foot Max Lift (BK221UL)
- BECKETT BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift (BK221TUL)
- BECKETT Pump-115V Condensate 212 degree (CP651ULHTS)
- BECKETT Pump-115V In Pan Condensate W/tank (IPC13AT)
- BECKETT Pump-115V Condensate 190 degree (CB251ULHT)
- BECKETT BK171UL Medium Condensate Pump w/Safety Switch, 115V, 17 Foot Max Lift (BK171UL)
- BECKETT BK221LSUL Medium Condensate Pump w/o Safety switch, 115V, 22 Foot Max Lift (BK221LSUL)
- Beckett Condensate Pumps