Shop All Condensate Pumps
Beckett
Pump-115V Condensate
Mfr # CB501UL
Zoro # G204836150
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 6
- Height 10.1
- Pump Material Plastic
- Weight 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # CB501UL
- Zoro # G204836150
- UPC # 52309150115
- Country of Origin China
- Category Condensate Pumps
Dimensions
Length | 12 |
Width | 6 |
Height | 10.1 |
Overall Length | 6 |
Overall Height | 11.9 |
Overall Width | 7.4 |
Details
Pump Material | Plastic |
Weight | 13 |
Color | Black |
Capacity | 1 gallon |
Description
Beckett’s family of large condensate pumps are ideal for higher volume standard condensate removal application. Each pump operates quietly, efficiently and offers such features as a built-in safety switch and a one-gallon tank. All pumps are UL/CUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 100 psi (ML8888)
- KERICK Float Rod, 1/4-20 In, 3 In L, SS (SR03)
- SKIDMORE Condensate Return Unit, 6 Gal, CI, Simplex (PC6N)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-201-SB-HS)
- BECKETT Pump-115V Condensate 190 degree (CB251ULHT)
- BECKETT Pump-115V Condensate UL (CB121UL)
- BECKETT BK171LSUL Medium Condensate Pump w/o Safety Switch, 115V, 17 Foot Max Lift (BK171LSUL)
- BECKETT Pump-460V Condensate 212 degree (CB504ULHTS)
- BECKETT Pump-115V Condensate (CB251UL)
- BECKETT BK222UL Medium Condensate Pump w/Safety Switch, 230V, 22 Foot Max Lift, 156 gph (BK222UL)
- BECKETT Pump-230V Condensate Low Pro (CL202UL)
- Beckett Condensate Pumps