Shop All Condensate Pumps
Beckett
Pump-115V Condensate
Mfr # CB251UL
Zoro # G104836151
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6
- Pump Material Plastic
- Height 10.1
- Length 12
- Overall Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # CB251UL
- Zoro # G104836151
- UPC # 52309125113
- Country of Origin China
- Category Condensate Pumps
Dimensions
Width | 6 |
Height | 10.1 |
Length | 12 |
Overall Height | 12 |
Overall Length | 6 |
Overall Width | 6.7 |
Details
Pump Material | Plastic |
Color | Black |
Weight | 8.6 |
Capacity | 1 gallon |
Description
Beckett’s family of medium condensate pumps are designed to meet or exceed your toughest job demands, including high-efficiency gas furnaces. This pump is engineered to be user friendly with features like lift-to-test-tab for the main switch and the ability to mount the pump from either side. It features a larger replaceable Duck-Bill check valve design and convenient discharge with both 3/8” O.D. barb and 1/4” MNPT threads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pressure Spring (MP6T000)
- WHEELER-REX Hydrostatic Test Pump, Electric, 1/2 HP (38300)
- DAYTON NC Mechanical Float Switch 115VAC (3BY78)
- BECKETT Pump-230V Condensate Low Pro (CL202UL)
- BECKETT Pump-115V Condensate Low Pro Plenum (CL201ULP)
- BECKETT Pump-230V Condensate 212 degree (CB502ULHTS)
- BECKETT BK222UL Medium Condensate Pump w/Safety Switch, 230V, 22 Foot Max Lift, 156 gph (BK222UL)
- BECKETT BK221TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 22 Foot Max Lift (BK221TUL)
- BECKETT BK171TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 17 Foot Max Lift (BK171TUL)
- BECKETT Pump-115V Condensate UL (CB121UL)
- MOVINCOOL Condenstate Pump Kit, 13-1/2" L, 115VAC (484789-0210)
- Beckett Condensate Pumps