Shop All Pump Parts
Beckett
Pump-115V Condensate 212 degree Plenum
Mfr # CB501ULHTSP
Zoro # G204836129
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Tank Capacity (Gal.) 1 gallon
- Overall Width 7.4
- Overall Length 6
- Weight 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # CB501ULHTSP
- Zoro # G204836129
- UPC # 52309150153
- Country of Origin China
- Category Pump Parts
Dimensions
Overall Width | 7.4 |
Overall Length | 6 |
Width | 6 |
Overall Height | 11.9 |
Height | 10.1 |
Length | 12 |
Details
Material | Plastic |
Tank Capacity (Gal.) | 1 gallon |
Weight | 13 |
Color | Black |
Description
Beckett’s heavy-duty pump series is capable of handling all your industrial applications. Its robust design promotes a more efficient, quieter operation while maintaining product durability. An ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one-gallon tank, a replaceable check valve, and a pre-wired terminal block. UL/CUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Gasket, 92004 (92004)
- PALMETTO PACKING Packing Extractor, Non-Removable, 30 In. L (1106)
- FINISH THOMPSON 1/2 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB5.5P-M622)
- CONSERVCO SIPHON PUMP 10 GPH 43""H (A-G3672K)
- BECKETT Pump-460V Condensate 212 degree Plenum (CP654ULHTSP)
- BECKETT Switch-Safety 24 VAC Thumb-screw clamp (UR) rated) (1502S)
- YAMADA KIT FOR NDP-25BPS, (2) 771974 Diaphragm 25TPO, (4) 773171 Ball 25TPO, (8) 684119 0 Ring (K25-PS)
- ACTION PUMP Action Pump Piston Pump THP-MC for Non-Corrosive Fluids (THP-MC)
- DAYTON Pipe Plug (PP60003G)
- TACO Suction Diffuser O-Ring, 759-475RP (759-475RP)
- VERSA-MATIC Polypro PTFE Kit (PVM1.0 TF KIT)
- Beckett Pump Parts