Shop All Condensate Pumps
Beckett
Pump-115V Condensate 212 degree
Mfr # CB501ULHTS
Zoro # G604836125
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12
- Pump Material Plastic
- Width 6
- Height 10.1
- Weight 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # CB501ULHTS
- Zoro # G604836125
- UPC # 52309150146
- Country of Origin China
- Category Condensate Pumps
Dimensions
Length | 12 |
Width | 6 |
Height | 10.1 |
Overall Width | 7.4 |
Overall Length | 6 |
Overall Height | 11.9 |
Details
Pump Material | Plastic |
Weight | 13 |
Color | Black |
Capacity | 1 gallon |
Description
Beckett’s heavy-duty pump series is capable of handling all your industrial applications. Its robust design promotes a more efficient, quieter operation while maintaining product durability. An ideal solution for high lift installations up to 50’ lift. The pump comes with a built-in safety switch, a one-gallon tank, a replaceable check valve, and a pre-wired terminal block. Available in 115V, 230V and 460V models. All pumps are UL/CUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K2 PUMPS 3/4 HP Cast Iron Convertible Jet Pump with LED Diagnostics Panel (WPD07502K)
- MADISON SPST Multi-level Liquid Level Switch Open On Rise 240VAC 100 psi (M8085)
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 460V (G267)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- BECKETT BK222TUL Medium Condensate Pump w/Safety Switch and tubing, 230V, 22 Foot Max Lift, 156gph (BK222TUL)
- BECKETT Pump-230V Condensate High Temp Low Pro (CL202ULHT)
- BECKETT Pump-115V Mini Split (MS601ULQ)
- BECKETT Pump-230V Condensate (CB252UL)
- BECKETT Pump-208/230V Mini Split CE (MS602ULCQ)
- BECKETT Pump-230V Condensate (CB502UL)
- HARTELL Condensate Pump, 515 Watts, 12 in. L (A5X-115)
- Beckett Condensate Pumps