Shop All Ice Makers
Beckett
Pump-115/230V Ice Machine Replcmt Pump
Mfr # BRPAP1
Zoro # G804836130
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.3
- Height 9.5
- Overall Width 5
- Color Black
- Overall Height 5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # BRPAP1
- Zoro # G804836130
- UPC # 52309232118
- Country of Origin China
- Category Ice Makers
Dimensions
Width | 3.3 |
Height | 9.5 |
Overall Width | 5 |
Overall Height | 5.4 |
Length | 4.5 |
Overall Length | 3.3 |
Details
Color | Black |
Weight | 4.8 |
Material | Plastic |
Description
Beckett’s ice machine replacement pump meets or exceeds the rigid specifications of Original Equipment Manufacturers. This pump is driven by a thermally protected motor that features dual bearings and a stainless steel shaft. Our BRPAP1 is an all-purpose replacement pump that features a dual voltage motor, 5 discharge adapters and 4 impellers — a must-have for every service truck. This pump can be used in a majority of commercial ice makers, such as: Crystal Tips, Ice-O-Matic, Scotsman, Manitowoc, Ross Temp, Carrier and York.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Lava Rock (7Lb Bag) (2F-Y7193)
- PENN Walk Inch Tempurature Control -30-100F (A19ABC-24C)
- KASON ® - 10058Cl5020 Latch Only W/Lock (0058CL5020)
- ALLIANCE SET 3 BELTS-3V X 950 (H87533816P)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0430FA)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-BPHE-420-25 Polypropylene High Efficiency Bag Filter; 25 Micron (PENTEK-BPHE-420-25)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM1446FW)
- NEXEL Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- WHYNTER 10" W X 14" H X 14" D Ice and Water Dispenser (IDC-221SC)
- Beckett Ice Makers