Shop All Pond & Fountain Pumps
Beckett
Beckett 7301610 Pond Pump - Small
Mfr # 7108301
Zoro # G903954445
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # 7108301
- Zoro # G903954445
- Country of Origin China
- Category Pond & Fountain Pumps
Description
Features
- Material: Plastic
- Product Type: Pond Pump
- Width: 5 in.
- Length: 7 in.
- Flow Rate: 210 gph
- Color Family: Black
- Voltage: 115 volts
- Number in Package: 1
- Wattage: 25 watts
- Height: 7 in.
- Water pump for small ponds, garden waterfalls, fountains
- 7.1 in. pumping height (max)
- 16 ft. cord
- 210 gallons/hour at 1 in. lift
- Uses: water circulation in medium ponds, fountain nozzles, pool cover, spa pond drainage (requires garden hose adapter)
- Underwater use only
- Continuous operation
- Direct-drive, epoxy encapsulated (not oil filled)
- Removable screen inlet for easy cleaning
- Outlet 1/4 in. MNPT-connects to 1/2 in. ID tubing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Centrifugal Pump, Air Operated, 3 Inch (SMA3,6AM1.)
- ARO Fluid Cap (93105-1)
- DAYTON Oil Pumping Piston Kit (PPKITOP07G)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- BECKETT Beckett 900 GPH Submersible Pond Pump Kit, FR Series (FR800-FR900)
- BECKETT Beckett 3550 GPH Waterfall Pump, FC Series (FC3500-FC3550)
- BECKETT Beckett 290 GPH Auto Shut-Off Fountain Pump, M Series (M250AS-M290AS)
- BECKETT Beckett 900 GPH Pond/Waterfall Pump, DP Series (DP800-DP900)
- BECKETT Beckett 160 GPH Auto Shut-Off Fountain Pump, M Series (M130AS-M160AS)
- BECKETT Beckett 680 GPH Submersible Pond Pump Kit, FR Series (FR600-FR680)
- PONDMASTER PMK1700 (700 pump, Filter, Fountain Head) (02217)
- Beckett Pond & Fountain Pumps