Shop All Pond & Fountain Pumps
Beckett
Beckett 7300110 80 Gallon Pond & Fountain Pump
Mfr # 7108350
Zoro # G003972851
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beckett
- MFR # 7108350
- Zoro # G003972851
- Country of Origin China
- Category Pond & Fountain Pumps
Description
Features
- Material: Plastic
- Product Type: Pond and Fountain Pump
- Flow Rate: 80 gph
- Voltage: 120 volts
- Number in Package: 1 pk
- Height: 1 in.
- Color Family: Black
- Wattage: 4 watts
- For small fountains and pond art
- Dual purpose-pond and/or fountain pump
- Energy efficient-4 watts
- 80 gallons per hour at 0 lift
- Not oil filled
- Easy to adjust flow control
- Includes 1/4 in. or 1/2 in. I. D. tubing adapter for connection
- 6 foot cord
- For underwater use only
- Environmentally safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER PM500 Fine Polyester Replacement Filter Media (12210)
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G4F4)
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI with 4-20mA Control (LPH6MA-VTC3-XXX)
- SPRINGER PARTS Gasket, Strainer Lid Gasket (40MVF-U-8); Replaces Alfa Laval 298559 (298559SP)
- BECKETT Beckett 1250 GPH Waterfall Pump, FC Series (FC1200-FC1250)
- BECKETT Beckett 680 GPH Submersible Pond Pump Kit, FR Series (FR600-FR680)
- BECKETT Beckett 430 GPH Auto Shut-Off Fountain Pump, M Series (M400AS-M430AS)
- BECKETT Beckett 900 GPH Submersible Pond Pump Kit, FR Series (FR800-FR900)
- BECKETT Beckett 900 GPH Pond/Waterfall Pump, DP Series (DP800-DP900)
- BECKETT Beckett 3550 GPH Waterfall Pump, FC Series (FC3500-FC3550)
- DANNER 6000 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2572)
- Beckett Pond & Fountain Pumps