Beckett

Beckett 7209710 0.75 in. x 20 ft. Corrugated Black Vinyl Tubing & Fitting Pond


product price: $44.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Corrugated Flexible black PVC
  • Flexible and long lasting
  • Safe for plants and fish
  • 20 ft. Corrugated Black Vinyl Tubing & Fitting Pond
Specifications
  • Size: 0.75 in.
  • Dimension: 14" H x 14" W x 3.2" L
  • Weight: 2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.