Shop All Pond & Fountain Pumps
Beckett
Beckett 7202610 Auto Shut-Off Fountain Pump
Mfr # 7266067
Zoro # G603979175
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # 7266067
- Zoro # G603979175
- UPC # 52309720264
- Country of Origin China
- Category Pond & Fountain Pumps
Description
Features
- Auto Shut-Off Fountain Pump
- Color: Black
- Height: 6.4"
- Width: 5-3/16"
- Length: 2-1/8"
- Flow Rate: 130 gph
- 115-Volt power supply with 6' cord for adequate reach
- Ideal for outdoor use
- Installation requires 1/2" tubing
- Oil-free design
- Adjustable valve for enhanced control
- Dimension: 7" H x 5.3" W x 2.5" L
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V (2ZWP1)
- BARNES Sewage Ejector Pump, 3 HP, 1 Phase (133115)
- DAYTON Drive Shaft/Gear Assembly (PP20053ER02G)
- DAYTON Sewage/Trash Pump, 3 HP (4YU36)
- BECKETT Beckett 430 GPH Fountain & Pond Pump, M Series (M400AUL-M430AUL)
- BECKETT Beckett 900 GPH Submersible Pond Pump Kit, FR Series (FR800-FR900)
- BECKETT Beckett 1250 GPH Waterfall Pump, FC Series (FC1200-FC1250)
- BECKETT Beckett 900 GPH Pond/Waterfall Pump, DP Series (DP800-DP900)
- BECKETT Beckett 3550 GPH Waterfall Pump, FC Series (FC3500-FC3550)
- BECKETT Beckett 290 GPH Auto Shut-Off Fountain Pump, M Series (M250AS-M290AS)
- DAYTON Pump, Fountain, 1-1/2 HP, 230V (5RGV6)
- Beckett Pond & Fountain Pumps