Shop All Control Parts
Beckett
Advanced Oil Burner Control
Mfr # 7565U
Zoro # G611636824
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Last 50 cycles and last 15 faults history Compatible with burners running #2 fuel oil, up to 100% biodiesel, and up to 100% renewable diesel Separate inputs for combustion air and blocked vent Enhanced diagnostics and programming through the myTechnician™ app Configurable for interrupted or intermittent ignition operation Configurable timings for valve-on delay (or “pre-purge”) and motor-off delay (or “post-purge”) Eight status lights provide hands-free understanding of burner operation Pump prime mode for technicians Extra terminal for compatibility with smart thermostats Upon request, sends live control data and history to R.W. Beckett Technical Support when troubleshooting Auto-configures valve-on delay timing for a solenoid valve upon detection
- For Use With The GeniSys® 7565 is used with the Beckett 7006-series CAD cell or equivalent flame sensor to control the oil burner motor, igniter, and optional solenoid valve.
- Hz 60 Hz
- Voltage 120 Vac Nominal (102-132 Vac)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # 7565U
- Zoro # G611636824
- Country of Origin United States
- Category Control Parts
Details
Features | Last 50 cycles and last 15 faults history Compatible with burners running #2 fuel oil, up to 100% biodiesel, and up to 100% renewable diesel Separate inputs for combustion air and blocked vent Enhanced diagnostics and programming through the myTechnician™ app Configurable for interrupted or intermittent ignition operation Configurable timings for valve-on delay (or “pre-purge”) and motor-off delay (or “post-purge”) Eight status lights provide hands-free understanding of burner operation Pump prime mode for technicians Extra terminal for compatibility with smart thermostats Upon request, sends live control data and history to R.W. Beckett Technical Support when troubleshooting Auto-configures valve-on delay timing for a solenoid valve upon detection |
For Use With | The GeniSys® 7565 is used with the Beckett 7006-series CAD cell or equivalent flame sensor to control the oil burner motor, igniter, and optional solenoid valve. |
Hz | 60 Hz |
Voltage | 120 Vac Nominal (102-132 Vac) |
Description
Advanced Oil Burner Primary Safety Control For Residential And Light Commercial Oil Burners Used In Boiler, Furnace, And Water Heater Applications Having Firing Rates Less Than 20 GPH
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20251.10 12PK)
- BARNES & JONES 122A 1/2" Angle Thermostatic (122A)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 26,000 Btu, Remote Control (FDF300R)
- ACCUMULAIR Pleated Air Filter, 20" x 22" x 2", 6 Pack (FD20X22X2_6)
- HONEYWELL THERMAL SOLUTIONS S7810M1003 Modbus Data (S7810M1003)
- DAIKIN Transducer, Low Pressure (333992031)
- ERIE Normally Closed Actuator, 24V, End Switch (AG13A02A)
- GLOBAL EQUIPMENT Ultrasonic Humidifier ¿ Cool Mist With Dual Output 450 Pints Per Day. (ZS-30Z)
- WEIL MCLAIN SlimFit Cir-Brd and Prb LWCO (383-600-288)
- ERIE High Temp Normally Open Actuator, 24V (AG24A020)
- RANCO Temperature Control, SPST, 72" Cap (A22-1112)
- Beckett Control Parts