Shop All Oil Burner Controls
This Product is Discontinued
Beckett
2808U Becket Oil Burner Motor (Discontinued)
Mfr # 2808U
Zoro # G0938467
Free Shipping & Returns
This Product is Discontinued
Key Features
- Product Type Controls
- Model Number 2808U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beckett
- MFR # 2808U
- Zoro # G0938467
- Country of Origin United States
- Category Oil Burner Controls
Details
Item | 2808U Becket Oil Burner Motor |
Product Type | Controls |
Model Number | 2808U |
Description
Product Type Controls, Model Number 2808U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.