Shop All Shaft Seals & Adapters
Beck/Arnley
Engine Crankshaft Seal, 052-3193
Mfr # 052-3193
Zoro # G7332715
product price: $14.35
/ea
$14.35
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
- Brand Beck/Arnley
- MFR # 052-3193
- Zoro # G7332715
- UPC # 49797077321
- Country of Origin Georgia
- Category Shaft Seals & Adapters
Description
Beck / Arnley engine crankshaft seal's built a reputation in the automotive industry for quality and craftmanship. We manufacture engine crankshaft seal's for virtually every automobile on the road today. Beck / Arnley engine crankshaft seal's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
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
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth (60BS14H X 1)
- MARTIN SPROCKET & GEAR Bushing Qd, E 2 15/16 (E 2 15/16)
- TRICO LV Hand Held Style Filter Cart (36994)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- SKF Shaft Seal, 35 x 62 x 7 mm., HMS5, Nitrile Rubber (35X62X7 HMS5 RG)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.434.926.35TC)
- DDS Shaft Seal, TCN, 70mm ID, Nitrile Rubber (7010010TCN)
- DDS Shaft Seal, 55mm I. D., 72mm O. D., 8mm W (55728TC)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/4 in ID x 2-1/8 in OD x 1/4 in W, Nitrile Lip (12545)
- Beck/Arnley Motor Supplies