Shop All Black Pipes
Beck
Steel Carbon Weld Nipple
Mfr # 0330536269
Zoro # G202640919
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.2 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Nominal Pipe Size 1 1/2 in
- Material Grade Grade B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330536269
- Zoro # G202640919
- Country of Origin United States
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Overall Length | 2 ft |
Inside Diameter | 1 1/2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 2 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- KOHLER Piston Cover Kit (1060056)
- KOHLER Artifacts Rite-Temp Valve Trim Wit (TS72767-4-BN)
- KOHLER Clip, Quick Connect (1232505)
- BECK 3/8" x 12" Black Pipe Nipple Sch 80 (0332613801)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- BECK 3/4" x 2" Black Pipe Nipple Sch 80 (0332619006)
- BECK 3/8" x 3" Black Pipe Nipple Sch 40 (0330010604)
- BECK 1/2" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330721002)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- Beck Black Pipes