Shop All Black Pipes
Beck
Steel Carbon Weld Nipple
Mfr # 0330531856
Zoro # G602641035
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.191 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Inside Diameter 1 9/32 in
- Schedule Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330531856
- Zoro # G602641035
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 1 9/32 in |
Outside Diameter | 1 21/32 in |
Nominal Pipe Size | 1 1/4 in |
Overall Length | 2 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 9/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/4 in, Outside Diameter 1 21/32 in, Overall Length 2 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- DELTA CHR 7 Spray Hand Shower (75701C)
- SLOAN Stop Coupling, Toilets, Urinals (H550)
- KURIYAMA Reinforced Tubing, 75 psi at 70F, 50 ft. (K3150-32X50)
- BECK 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (0330011206)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 40 (0330029208)
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- BECK 1/2" x 10" Black Pipe Nipple Sch 80 (0332617604)
- BECK 1/2" x 2" Black Pipe Nipple Sch XXH (0332710201)
- BECK Standard Black Nipple (0330775404)
- ZORO SELECT 1/8" x 6" Black Pipe Nipple Sch 80 (1LLV5)
- Beck Pipes