Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330776089
Zoro # G602640700
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.154 in
- Standards ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
- Schedule Schedule 80
- Side B Thread Type BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330776089
- Zoro # G602640700
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Overall Length | 2 in |
Inside Diameter | 47/64 in |
Description
Standard Black Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 47/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta End Valve Assembly (RP18369)
- GRUVLOK End Cap, Ductile Iron, 5", Orange, Class 150 (0390030260)
- VIEGA Viega ProPress ball valve, 1-1/2" x 1-1/2" (79943)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- BECK Carbon Weld Nipple (0330505009)
- BECK 2-1/2" x 3" Black Pipe Nipple Sch 80 (0332640804)
- BECK 3/4" x 4" Black Pipe Nipple Sch XXH (0332715804)
- BECK 2" x 9" Black Pipe Nipple Sch 40 (0330039801)
- BECK 1" x 3-1/2" Black Pipe Nipple Sch 80 (0332624006)
- BECK 1" x 8" Black Pipe Nipple Sch 80 (0332625805)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 80 (40708)
- Beck Black Pipes