Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330776048
Zoro # G702640761
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.154 in
- Standards ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
- Finish/Coating Black
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330776048
- Zoro # G702640761
- Country of Origin United States
- Category Black Pipes
Dimensions
Overall Length | 1 1/2 in |
Inside Diameter | 47/64 in |
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Description
Standard Black Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 47/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 1/2" Pipe Size (VS2214P-8-8)
- LIBERTY PUMPS Macerating Toilet, Round, 1/2 HP, 115V (AscentII-RSW)
- TRUESEAL Push-to-Connect Union Elbow, 1/2 in Tube Size, PVDF, Black (FB8EU8-HBLK)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- BECK 6" Close Black Pipe Nipple Sch 40 (0330060401)
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- BECK 1/8" x 3" Black Pipe Nipple Sch 80 (0332601004)
- BECK 3/4" x 3-1/2" Black Pipe Nipple Sch 80 (0332619600)
- BECK Standard Black Nipple (0330243320)
- BECK 1" x 6" Black Pipe Nipple Sch XXH (0332721208)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40908)
- Beck Pipes