Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330775081
Zoro # G602640823
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASTM A106 Grade B, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.147 in
- Fitting Compatibility Schedule 80
- Threading BSP, NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beck
- MFR # 0330775081
- Zoro # G602640823
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 27/32 in |
Inside Diameter | 35/64 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 2 in |
Description
Standard Black Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 80, Inside Diameter 35/64 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type BSPT, Side B Connection Type Threaded
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- POWERS Knob Handle Repair Kit, Knob (900-035)
- DELTA Cassidy Soap / Lotion Dispenser (RP71543CZ)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- BECK 1/2" x 2-1/2" Black Pipe Nipple Sch 80 (0332614601)
- BECK 3/4" x 2" Black Pipe Nipple Sch 40 (0330019605)
- BECK 2" x 4" Black Pipe Nipple Sch 80 (0332637206)
- BECK 3/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721549)
- BECK 1" x 5" Black Pipe Nipple Sch 80 (0332624600)
- BECK Carbon Weld Nipple (0331514802)
- BECK 3" x 4" Black Pipe Nipple Sch 40 (0330045808)
- Beck Black Pipes