Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330258203
Zoro # G202641152
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Wall Thickness 0.237 in
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Finish/Coating Black
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330258203
- Zoro # G202641152
- Country of Origin United States
- Category Black Pipes
Dimensions
Outside Diameter | 4 1/2 in |
Inside Diameter | 4 1/32 in |
Overall Length | 14 in |
Nominal Pipe Size | 4 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 4 1/32 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 14 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/4" NOM C x 1/2" MNPT Copper Adapter (604R 1/4X1/2)
- ZORO SELECT 1/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (461-070)
- MOEN Drainage Polished Nickel (140780NL)
- KOHLER Service Kit, 0.5 Gpf Manual Ufv (1388741-CP)
- BECK 1/8" x 5-1/2" Black Pipe Nipple Sch 80 (0332602002)
- BECK 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (0330033804)
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 80 (0332634203)
- BECK 1-1/4" x 4" Black Pipe Nipple Sch 80 (0332628601)
- BECK 3/8" x 3-1/2" Black Pipe Nipple Sch 40 (0330010802)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- ZORO SELECT 3/8" x 7" Black Pipe Nipple Sch 40 (5P644)
- Beck Pipes