Shop All Black Pipes
Beck
Standard Black Nipple
Mfr # 0330252651
Zoro # G902641094
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Continuous Weld
- Standards ASME B1.20.1, ASTM A106, ASTM A53 Type F or E, ASTM A733
- Wall Thickness 0.216 in
- Side B Gender Male
- Threading NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beck
- MFR # 0330252651
- Zoro # G902641094
- Country of Origin United States
- Category Black Pipes
Dimensions
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Overall Length | 4 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Made in USA*, Material Steel, Material Grade Grade B, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Sillcock (14P-10-MH)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (75-103-41)
- LEGEND VALVE 1/2 P-451NO LEAD PRESS CHECK (105-003NL)
- VIAIR Air Locker 5 pcs.Tank Fittings Kit, 1/4" (90006)
- BECK 2" x 5-1/2" Black Pipe Nipple Sch 80 (0332637800)
- BECK 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (0332615400)
- BECK 1/2" x 1-1/2" Black Pipe Nipple Sch XXH (0332710003)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- BECK 1/8" x 4-1/2" Black Pipe Nipple Sch 80 (0332601608)
- BECK 2" x 6" Black Pipe Nipple Sch 40 (0330038605)
- Beck Black Pipes